MaxiFoam 34-800 Palm Coated Gloves, White & Grey


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

These general-purpose gloves are ideal for a wide range of industrial tasks. The stretch liner allows for excellent freedom of movement to avoid hand fatigue, while the MaxiFoam® Lite™ coating delivers a good grip in both wet and dry settings.

Features and Benefits
• Coated palm and fingertips for excellent protection on these sensitive areas
• Knitwrist cuff allows for high levels of user comfort
• The rough coating finish channels oil away from the surface of the gloves
• Super light nitrile foam enhances user dexterity and tactility
• Designed to produce minimal lint and dust to avoid product contamination
• Seamless construction avoids seam on skin irritation for user comfort
• Silicone-free and suitable for painting and finishing applications
• Sanitized® to inhibit the growth of odour causing bacteria and germs

Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 + A1:2018 4.1.2.1.A.

Approvals
• Skin Health Alliance Dermatologically Accredited
• REACH Compliant
• Oeko-Tex® 100 certified

See full description

Feature Attributes

EN388 Abrasion:
4
EN388 Tear:
2
Coating:
NBR (Nitrile Butadiene Rubber)
Colour:
Grey,White
EN388 Puncture:
1
Series:
34-800 MaxiFoam®
More attributes