Mechanical Hazard Gloves, Orange & Yellow, Poly-Cotton Liner, Latex Coating


Select
£1.02 Inc VAT (20%)


See all variants from £1.02

Description

These Seamless Latex Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide variety of sizes, these seamless gloves possess a latex coated palm and a breathable cotton and polyester liner for comfort when handling components.

Features and Benefits
• 10 gauge polyester and cotton breathable lining bolsters comfort and dexterity
• Latex coated palm allows you to effectively grip components
• Elasticated cuffs hold the gloves in place effectively and reduces the amount of dirt and debris that ingresses the gloves
• 10 gauge cuff also offers arterial protection
• Available in a range of sizes to ensure you find the right fit

Standards Met
• Halo® products are BSI tested
• EN 388:2016 2.1.4.3.X.

See full description

Feature Attributes

Colour:
Yellow,Orange
EN388 Tear:
4
EN388 Puncture:
3
Coating:
Latex
EN388 Abrasion:
2
Liner Material:
Polyester,Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome