Nitrile Coated Gloves, General Handling, White/Black


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

Durable, tear and abrasion resistant multi-purpose gloves that are seamless and constructed with a machine knitted nylon liner and a nitrile coated palm.

Features and Benefits:
•Anatomically designed to follow the natural curve of the hand and help reduce hand fatigue
•Equip wearers with a secure grip, excellent flexibility and tactile touch
•Open back keeps hand cool and perspiration free
•Lint free, reducing the risk of product contamination
•Elasticated wrist provides a secure and comfortable fit
•Anti-bacterial treatment to reduce odours

Typical Applications:
•Automotive
•Construction
•Manufacturing
•Logistics
•Metal fabrication
•Assembly
•Wire and cable handling

See full description

Feature Attributes

Liner Material:
Nylon
EN388 Puncture:
1
EN388 Abrasion:
4
Colour:
Black,White
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome