1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Nitrile Coated Grip Gloves, Black/Grey
0
1
2

Nitrile Coated Grip Gloves, Black/Grey


4 Variants From
£6.59

Inc VAT (20%)

See 4 Product Variants
£6.59

Description

A durable, lightweight embossed microporous nitrile coating delivers excellent levels of grip in dry/light oily conditions.

Features and Benefits
• Microfibre yarn liner quickly absorbs perspiration and moisture resulting in drier and cooler hands
• 0.84mm finger thickness provides an excellent level of tactility and sensitivity
• Nitrile coating protects from oils, grease and abrasion (8000 cycles)
• 15 gauge liner

Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Logistics
• Maintenance
• Manufacturing
• Assembly
• General handling
• Light fabrication
• Tool setting

Notes
• The performance levels apply to the coated surface only
• Performance level as per EN388 not guaranteed after washing
• Do not use in case of chemical, electrical, thermal or entanglement risks

Standards
• EN388:2003 4.1.2.1

See full description

Feature Attributes

Glove Category:

Intermediate Design - Category 2

Colour:

Black,Grey

Material:

Polyester,Spandex

EN388 Cut:

1

EN388 Tear:

2

Coating:

Nitrile Foam

More attributes