Nitrile Foam Poly Glove


£10.99 Inc VAT (20%)

See 4 Product Variants
£10.99

Description

35% polyester + 65% NItrile, 100% Polyester shell with nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and light engineering. Ideal for dry or slightly oily applications. EN388: 2016 , Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture , Level A - ISO 13997 Cut Resistance

Feature Attributes

Colour:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome