Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Mechanics Gloves
Nylon Lined PU Coated Gloves
By Halo
Reset
Clear All
Size
Select
EN388 Tear
Select
EN388 Abrasion
Select
See all variants from
£0.69
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£0.69
Description
Description unavailable
Feature Attributes
EN388 Puncture:
1
Liner Material:
Nylon
Standards Met:
EN388, 2016
EN388 Cut (Coupe Test):
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome