Phynomic XG Gloves


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Phynomic XG Gloves are perfect for all types of work where a high level of sensitivity is required.

Features and Benefits
• Like a "second skin" - tactile sensitivity
• Extremely flexible and light for wearer comfort
• Fits perfectly with 3D Ergo technology
• Innovative Xtra Grip aqua-polymer foam coating on palm and fingertips
• High level of breathability to stop the hands from getting immediately sweaty
• Excellent skin tolerance, confirmed by dermatologists (Uvex pure Standard)

Typical Applications
• Precision work
• Assembly
• Maintenance
• Repair work
• Metal processing
• Concrete/construction work

Approvals
• proDERM Institute for Applied Dermatological Research (proDerm studies: 11.0356-02, 11.0482-11)

Standards
• EN 388:2016 4.1.2.1.X
• OEKO-TEX® Standard 100 - Free from harmful substances

See full description

Feature Attributes

EN388 Tear:
2
EN388 Puncture:
1
Series:
60070 Phynomic XG
Colour:
Black
EN388 Cut:
1
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome