0
1
2

Polyflex Plus Palm-side Coated Grey Gloves


£2.49 Inc VAT (20%)

See 3 Product Variants
£2.49

Description

Seamless nylon glove with foamed Nitrile palm coating.

Features and Benefits
• Foamed nitrile channels oils and liquids away from the surface, ensuring superb wet grip
• Nitrile coating offers outstanding resistance to abrasion for durability and longevity
• Nylon liner which is seamless offers excellent comfort, breathabiltiy and a close fit

Typical Applications
• Automotive
• Construction and Utility
• Engineering and Manufacturing
• Warehousing, Transport and Logistics
• Waste Management and Local authority

Standards
• EN388:2016 4.1.2.2.X
• EN407:2004 X.1.X.X.X.X
• CAT II
• CE Marked

See full description

Feature Attributes

EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
2
EN388 Puncture:
2
Liner Material:
Nylon
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome