Polytril Air 3/4 Coated Black Gloves


£4.29 Inc VAT (20%)

See 4 Product Variants
£4.29

Description

The ergonomics seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. The filament yarn reduce linting for the most sensitive applications and easily laundered for extended use. The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch. The foamy coating and ventilated back optimise the glove's breathability. The nitrile foam improves the grip. The knitted and elasticated wrist gives the glove good support. The nitrile coating at the palm and fingertips provides outstanding abrasion resistance and impermeability to oils. The black colour is suitable for work in a soiled atmosphere.

Feature Attributes

EN388 Cut:
1
EN388 Puncture:
1
Series:
2232272 Polytril Mix
Liner Material:
Polyamide
EN388 Tear:
2
Glove Category:
Intermediate Design - Category 2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome