Polytril Mix Palm-Coated Nitrile Gloves, Black


Select
£4.19 Inc VAT (20%)


See all variants from £4.19

Description

The Polytril™ mix safety gloves are designed for general-purpose, heavy-duty handling tasks. The nitrile coating on the palms and fingers is oil resistant to protect the skin from irritation. While the close fit style supports the hands and maintains injury-free productivity in oily working conditions.

Features and Benefits
• Knitted glove for a close fit that gives comfort and prevents hand fatigue
• 10 gauge glove gives good natural movement and dexterity
• Tight-knit design prevents the ingress of dirt into the glove
• Excellent tactility for handling tasks
• Ventilated back allows for airflow and user comfort
• Elasticated knit wrist for a secure fit
• Cotton polyamide thread content delivers effective cut protection
• Nitrile coating protects against abrasion injuries

Typical Applications
• Automotive
• Aviation
• Building
• Metal industry
• Mining
• Petro-chemical
• Shipbuilding
• Transport
• Water treatment

Standards
• CE Category II
• EN 420:2003
• EN 388:2016 4.1.3.2.X.

See full description

Feature Attributes

EN388 Puncture:
2
Colour:
Black
Liner Material:
Polyamide,Cotton
EN388 Abrasion:
4
Coating:
Nitrile
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome