* Polyester glove* Polyurethane coated palm* Machine knitted* Integrated elasticated wrist * EN388 * Level 4 - Abrasion* Level X - Cut Resistance* Level 2 - Tear Resistance* Level 1 - Puncture * Level A - ISO 13997 Cut Resistance