PU Coated Gloves, Black


Select
£7.59 Inc VAT (20%)
Up to 9.5% off


See all variants from £7.59

Description

35% polyester + 65% PU, Polyurethane coated palm, Machine knitted, Integrated elasticated wrist , EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture , Level A - ISO 13997 Cut Resistance

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome