1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Quartz PU Coated Gloves, Mechanical Hazard, White

Quartz PU Coated Gloves, Mechanical Hazard, White


Select
See all variants from
£0.91Inc VAT (20%)
Up to 15% off

See all variants from £0.91

Description

Quartz™ polyurethane palm coated gloves with a seamless nylon liner. Ideal for detailed assembly, light fabrication and small parts handling.

Features and Benefits
• Equips wearers with a secure grip and protection from tears and abrasion
• Seamless 13 gauge liner and lint-free construction reduces the risk of irritation
• Breathable back and elasticated wrist for enhanced wearer comfort

Typical Applications
• Assembly
• Automotive
• Construction
• Maintenance
• Manufacturing
• Light fabrication
• Mechanical inspection
• Packaging
• Warehouse
• Quality control

Notes
• Not for use with liquids
• Do not use near moving machines if there is a risk of entanglement

See full description

Feature Attributes

EN388 Cut:
1
Coating:
Polyurethane
Liner Material:
Nylon
EN388 Tear:
3
Colour:
White
EN388 Abrasion:
4
More attributes