Rhyolite PU Coated Gloves, Mechanical Hazard, Grey


Select
£1.39 Inc VAT (20%)


See all variants from £1.39

Description

Grey polyurethane palm coated gloves with a seamless liner that are designed for precision tasks requiring dexterity and flexibility.

Features and Benefits
• Comfortable and anatomically shaped, allowing excellent freedom of movement and reduction of hand fatigue
• Polyurethane palm coating offers a secure grip
• Breathable back of hand to reduce perspiration and skin irritation
• Elasticated wrist ensures a secure fit
• Lint free, reducing the risk of product contamination
• Tear and abrasion resistant
• 13 gauge liner

Typical Applications
• Aerospace
• Automotive
• Construction
• Manufacturing
• Precision

Standards
• EN388:2003 4.1.3.1
• CE Marked
• Category II

See full description

Feature Attributes

EN388 Cut:
1
EN388 Tear:
3
EN388 Abrasion:
4
MFR Part No.:
SKY30
Liner Material:
Nylon
Series:
SKY30 Rhyolite
More attributes