1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Tegera 728 Nitrile Work Gloves, Black & Grey

Tegera 728 Nitrile Work Gloves, Black & Grey


Select
See all variants from
£2.79Inc VAT (20%)
Up to 15% off

See all variants from £2.79

Description

These Tegera® 728 palm dipped assembly gloves are designed for light weight work in wet and oily environments. Palm-dipped with nitrile, they provide excellent resistance to water and oil and assist with a good grip for confident handling.

Features and Benefits
• Good fingertip sensitivity for precision tasks
• Protect the hands against abrasion injuries, like scratches, blisters and lacerations
• Sandy finish grip pattern improves grip in a range of environments
• Flexible lining for good dexterity and reduced hand fatigue
• Knitwrist cuff style for maximum comfort

Typical Applications
• Agriculture
• Assembly
• Automotive
• Carpentry
• Engineering
• HVAC installation

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.1.2.1.X.

See full description

Feature Attributes

Series:
728 Tegera®
Liner Material:
Nylon
EN388 Puncture:
1
EN388 Tear:
2
Colour:
Black,Grey
Coating:
Nitrile
More attributes