Tegera 887 General Handling Work Gloves, Black & Blue


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

For lightweight handling in oily, greasy, and slippery environments, the Tegera® 887 glove features palm-dipped nitrile foam to repel oil and water. Used widely for precision handling and assembly, the breathable liner has moisture-wicking properties to keep the hands cool and comfortable.

Features and Benefits
• Reinforced diamond grip pattern for stronger grip in wet and oily environments
• Fingertip sensitivity for precision tasks
• 13 gauge lightweight and breathable liner for user comfort during prolonged wear
• Knitwrist cuff for maximum comfort

Typical Applications
• Machinery and equipment operation
• Automotive
• Construction
• MRO
• Transport
• Carpentry

Standards
• CE Category II
• EN 388:2016 4.1.3.2.X.
• EN 420:2003 + A1:2009

See full description

Feature Attributes

EN388 Abrasion:
4
Liner Material:
Nylon
EN388 Puncture:
2
EN388 Cut:
1
Series:
887 Tegera Classic®
Coating:
Nitrile Foam
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome