0
1

Tegera 9123 Palm-side Coated Black/Yellow Gloves


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Synthetic leather gloves, unlined with a thickness of 0.7mm. The gloves are constructed from a palmside of MICROTHAN+ and an upperhand of Polyester and feature reinforced seams and special fingertips for use with touch screens. MICROTHAN+ has the same excellent properties as Microthan, but is thicker and has a grooved surface. This produces a material that is very strong and provides an excellent grip.

Feature Attributes

EN388 Puncture:
1
Colour:
Black,Yellow
EN388 Tear:
2
EN388 Cut:
1
EN388 Abrasion:
1
Glove Category:
Intermediate Design - Category 2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome