TEGERA630 Palm-side Coated, White/Blue Gloves


Select
£1.75 Inc VAT (20%)


See all variants from £1.75

Description

TEGERA®630 gloves are designed to prevent the hands for dirt and risk of blisters.

Features and Benefits
• 13gg, nylon liner which is flexible and comfortable
• Good fingertip sensitivity
• Knit wrist for wearer comfort
• PVC dot coated palms offer good grip
• Phthalate-free - soft

Typical Applications
• Assembly
• Building and construction
• Engineering
• Installation work
• Paper industry work
• Repair work
• Sanitation
• Shop work
• Soil preparation
• Warehouse work

Standards
• EN388:2016 3.1.4.X.X
• Cat II

See full description

Feature Attributes

EN388 Tear:
4
Liner Material:
Nylon
EN388 Puncture:
X
Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
3
Series:
630 Tegera®
More attributes