1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Ultrane 500 Nitrile Coated Gloves, Blue/Black

Ultrane 500 Nitrile Coated Gloves, Blue/Black


Select
See all variants from
£2.99Inc VAT (20%)
Up to 11% off

See all variants from £2.99

Description

The Ultrane™ 500 gloves are designed for precision work in oily and wet environments. The nitrile coating provides an excellent grip with minimum effort to reduce the risk of hand strain.

Features and Benefits
• Repel oil and reduce the risk of dermatitis
• Nitrile coating delivers excellent abrasion resistance and improves wet and oily grip
• Long-lasting and cost-effective glove: washable up to 5 cleaning cycles
• Ventilated back keeps hands comfortable
• Seamless construction prevents seam on skin irritation

Typical Applications
• Automotive
• Machining
• Glass industry
• Maintenance
• Mechanical industry

Standards
• CE Category II
• EN 388:2003 4.1.2.1.

See full description

Feature Attributes

Liner Material:
Textile
EN388 Tear:
2
Coating:
Nitrile
MFR Part No.:
500
EN388 Abrasion:
4
Series:
Ultrane 500
More attributes