Ultrane PU Coated Gloves, Mechanical Hazard, Black


Select
£0.93 Inc VAT (20%)


See all variants from £0.93

Description

Ultrane Polyurethane palm coated gloves that equip wearers with optimal dexterity and sensitivity.

Features and Benefits
• Reduced thickness for excellent tactile sensitivity and freedom of movement
• Anatomical shape provides a close fit producing better grip on small objects
• Back is breathable to keep the hands well ventilated and cool
• Resistant to abrasives
• Lightweight
• Interior made from cotton is comfortable and soft

Typical Applications
• Maintenance
• Handling
• Engineering
• Small parts handling
• Screw fitting
• Precision work
• Mechanical maintenance
• Automotives
• Mechanics
• Outdoor work
• Handling tasks
• Manual handling
• Warehousing
• Woodwork
• Metal handling
• Quarrying
• Building and Construction

Standards
• EN 388: 3121A
• Cat II

See full description

Feature Attributes

Colour:
Black
EN388 Tear:
2
Material:
Textile
Liner Material:
Polyamide
MFR Part No.:
548
Series:
Ultrane 548
More attributes