Unipur 60248 Palm Coated Mechanical Hazard Gloves, Black


Select
£1.49 Inc VAT (20%)


See all variants from £1.49

Description

Designed for general handling and precision work, the Unipur mechanical hazard gloves provide good abrasion resistance, while the dark colour is ideal for use in dirty environments.

Features and Benefits
• High level of flexibility and natural movement for user comfort
• Excellent dexterity reduces the risk of hand fatigue during prolonged use
• Good levels of abrasion resistance protect the hands against injury
• Knit wrist for maximum user comfort

Standards
• CE Category II
• EN 388:2016 4.1.3.1.X.

Feature Attributes

Coating:
Polyurethane
Series:
Unipur 6639
EN388 Abrasion:
4
EN388 Puncture:
1
Colour:
Black
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome