Unipur 6639 PU Red Gloves


Select
£1.79 Inc VAT (20%)


See all variants from £1.79

Description

The uvex unipur 6639 PU RD gloves are ideal for precise handling tasks and feature a robust PU coating on the palms and fingertips for improved resistance against dirt, abrasions and tears.

Part of the uvex SelectToGo colour coded safety glove range, the uvex unipur 6639 PU RD gloves are highly suitable for precise mechanical work that requires touch sensitivity and provide good grip in dry and slightly damp environments.

Features and Benefits
• Seamless flexible polyamide glove with soft feel, stretches with the hand shape
• Offers excellent comfort, dexterity and fit
• Lightweight PU coating offers increased sensitivity and grip
• Open back for excellent breathability and airflow
• Abrasion level 4 - highest level of durability
• Suitable for dry environments

Standards
• EN388 4131X

Typical Applications
• Light mechanical
• Electrical
• Automotive
• Inspection
• Precision assembly

• Part of the uvex SelectToGo range of products. A 3 colour coded range of gloves that offer a visual, simple and memorable system that are economically priced

See full description

Feature Attributes

Colour:
Red
Series:
Unipur 6639
Coating:
Polyurethane
Liner Material:
Knitted
EN388 Puncture:
1
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome