Unipur Mechanical Risk Gloves, PU Coated, Grey


£3.09 Inc VAT (20%)

See 5 Product Variants
£3.09

Description

Extremely lightweight and comfortable, the Unipur safety gloves are flexible to give natural movement and control during precision working.

Features and Benefits
• PU coating provides extra grip in dry and damp environments
• Open back ventilates the hand to reduce heat build-up and discomfort
• Outstanding dexterity right to the fingertips to reduce hand fatigue
• High abrasion resistance keeps hands safe from injury

Typical Applications
• Fine assembly work
• Sorting
• Inspection
• Finishing

Standards
• CE Category II
• EN 388:2003 4.1.4.1.

Feature Attributes

Series:
Unipur 6631
Colour:
Grey
Coating:
Polyurethane
Glove Category:
Intermediate Design - Category 2
EN388 Puncture:
1
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome