0
1

Waterproof Gripper Gloves


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Close-fitting, fully waterproof, windproof and breathable gloves with excellent grip and dexterity. SealSkinz® patented, seamless 3-layer construction, knitted outer glove, waterproof membrane barrier and knitted inner glove. Merino wool inner provides excellent warmth and wicking performance. Grip dots on the palm enable excellent grip even when wet. Ideal for low to moderate protection against abrasion, cut, tear and puncture, along with resistance to micro-organisms, weak chemicals, sand, gravel and grit. For general use outdoors, on-site or on duty, whatever the weather conditions.
All SealSkinz® gloves are suitable for machine washing at 40°C or below.

Size: S, M, L and XXL.

See full description

Feature Attributes

EN388 Abrasion:
2
EN388 Puncture:
1
EN388 Cut:
1
EN388 Tear:
4
EN388 Cut, Coup Test:
1
EN388:
EN388: 2003
More attributes