Features, Form-fitting glove with reinforced palm patch and finger tips, Durable synthetic leather base palm, Original synthetic leather vintage puller, PVC grip crotch, Contrast yellow colour fourchetes and binding, 3-Cut finger gloveApplications, Multi-purpose, Landscaping, Forestry Lumberyards, Cable and Wire work, Maintenance and Repair, Material HandlingEN388:2003, Level 3 - Abrasion, Level 2 - Cut Resistance, Level 4 - Tear Resistance, Level 1 - Puncture