00781-380 Complete - Neck warmer


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Thermax is an insulating triple layered material. Moisture wicking.

Features & Benefits
- Thermax is an insulating and moisture wicking three layer fabric.
- The loops in the terry cloth ribbing inside trap air and provide insulation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 55% polyester/23% modal/22% cotton
- Weight: 260 g/m²
- Quality Remark: Ribbed knit

Feature Attributes

Colour:
Navy
Width:
104 mm
Length:
265 mm
Height:
3 mm
Material:
55% Polyester/23% modal/22% Cotton
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome