NO Smoking Desk Sign - RPVC (50 x 50mm)
Hover to enlarge the image

NO Smoking Desk Sign - RPVC (50 x 50mm)

Order Code:
MPN:

50mm
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%
See all 2 variants |

Product Description

No Smoking Desk Sign - RPVC (50 x 50mm)

Specifications
Material
RPVC
Length
50mm
Colour
Red/White
Installation
Freestanding
Width
50mm
Weight
0.006kg
Depth
1mm
Type
Desk Sign
Fixing Method
Freestanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome