Sign: No Smoking It Is Against the Law To Smoke In These Premises


£10.29 Inc VAT (20%)

See 2 Product Variants
£10.29

Description

This SCAN Safety Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specification: Size: 200 x 300mmMessage: 'No smoking. It is against the law to smoke on these premises'

Feature Attributes

Material:
PVC
Width:
200 mm
Height:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome