07092-880 Safe Image - Bib & Brace Over Trousers


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Fluorescent and with reflective tape. Two-toned. Breathable, wind and waterproof. Taped seams. Light lining. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with flap and pen pockets. Elastic in the back. Front pockets with flap and press stud fastening. Back pockets with reinforcement, flap and hook and loop band fastening. Adjustable hammer loop. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Adjustable kneepad pockets. Press stud adjustment at foot. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Light fabric lining.
- Adjustable hammer loop.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Press stud adjustment at foot.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN ISO 20471 - class 2, Hi-Vis Group Y

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Height:
41 mm
Width:
377 mm
Length:
412 mm
Colour:
Hi-Vis Yellow/Navy
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome