11119-880 Safe Arctic - Winter Boilersuit


Select
Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Fluorescent with vertical and horizontal reflective tape. Breathable, wind and waterproof. Taped seams. Double stitched seams on leg and crotch. Pile lining in body. Lining of quilt in legs and sleeves. Detachable lined hood with adjustable drawstring. Fastening with two-way zip, storm flap and press studs. Chest pockets with flap with hook and loop band fastening. Phone chest pocket with zip. D-ring. Pen pocket. Front pockets with storm flap. Inner pocket - one with zip and one with hook and loop band. Stretch fabric hidden in back. Back pockets with reinforcement, flap and hook and loop band fastening. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Zip with storm flap on outerside of lower legs. Rib (hidden in storm flap) and press stud fastening at cuffs.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Detachable lined hood with adjustable elastic drawstring.
- Stretch fabric at the back provides extra freedom of movement.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, EN 343 3/1, EN 342 3/WP (2.10 clo), RIS-3279-TOM, ONLY colour 14, Hi-Vis Group A

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Width:
410 mm
Height:
80 mm
Length:
450 mm
Gender:
Unisex
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome