12311-630 Industry - Boilersuit with kneepad pockets


£92.99 Inc VAT (20%)

See 24 Product Variants
£92.99

Description

Triple stitched seams on the sleeves, shoulders, leg and crotch. Ergonomically formed trouser leg. Fastening with storm flap and hidden press studs. High collar. Chest pockets with flap and hidden press studs. D-ring. Front pockets. Access to trousers from both sides. Back pockets with flap and hidden press studs. Adjustable hammer loop. Thigh pocket with flap and hidden press studs. Ruler pocket. Cuffs with press stud fastening. Elastic and pleat in the back. Adjustable kneepad pockets. Contrast stitching. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams that extend the product life.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- Access to trousers underneath from both sides.
- Elastic and pleat in the back.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% cotton
- Weight: 355 g/m²
- Quality Remark: Twill Shrinkage 3-5%

Feature Attributes

Length:
400 mm
Width:
350 mm
Height:
45 mm
Gender:
Unisex
Material:
100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome