Anti-Static Arc Coveralls


Select
Select
£50.99 Inc VAT (20%)


See all variants from £50.99

Description

These anti-static arc coveralls provide wearers with enhanced comfort and excellent protection against static build up and electrical arc. Suitable for wear in potentially flammable or explosive environments and ideal for working with heavy machinery in dangerous conditions, both off-shore and on-site.

Features and benefits:
-Treated flame retardant 350g/m² 99% cotton, 1% anti-static fabric
-50mm FR reflective tape bands on sleeves, legs and shoulders aid garment visibility
-Elasticated back waist
-Two front pockets with brass zip, two side pockets with access to undergarments, two back pockets with flap, sleeve pen pocket with flap, leg rule pocket and external knee pad pockets
-Elasticated back waist
-Concealed heavy-duty brass two-way front zip with heavy-duty plastic press studs to front zip cover

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome