0
1

ARC Compliant RIS Coverall


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

* Fire Retardant, Hi Vis, Anti-static, ARC Flash Orange Coverall* RIS-3279-TOM issue 1 for use on or around railway lines* 300gsm 60% Modacrylic ,40% Cotton* 2 hip pockets* Large bellows pocket to each leg with hook and loop closure flap* Right leg mobile phone pocket with hook and loop closure flap* All pocket flaps with Retro-reflective tape feature.* Internal knee pad pouches* Large qualifying icons on left leg pocket* Mandarin collar* EN ISO 13688:2013 - General requirements for protective clothing* EN ISO 20471:2013 Class 3 - Test method for high visibility ΓÇô RIS-3279-TOM Issue 1* EN 1149-3:2004 - Anti Static - Test methods for measurements of charge decay* EN 1149-5:2008 - Anti Static - Material performance and design requirements* EN ISO 11611:2015 (Class 1 A1 A2) - Protective clothing for use in welding* EN ISO 11612:2015 (A1 A2 B1 C1) - Protection against heat and flameARC FLASHIEC 61482-2:2009 - Performance requirements and design requirementsEN 61482-1-2:2007 (Class 1 = 4kA) - Box Arc testingEN 61482-1-1:2009 (EBT50 = 9.3 Cal/cm2) - Open Arc testing* Each garment style is independently tested to both box and open ARC standards.* Click ARC production is covered by article 11B certification.

Feature Attributes

Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome