Bizflame Work Hi-Vis Anti-Static Coverall, Yellow/Navy, 4XL, Regular

Order Code: ZT1068639S

£109.99 Inc VAT (20%)


Description

Bizflame Work Hi-Vis Anti-Static Coverall offers all the benefits of flame resistant fabric with added high visibility and anti-static protection.

• Protection against radiant, convective and contact heat
• Certified protection against molten metal splash
• Rule pocket
• Quick and easy side access
• Stud adjustable cuffs for a secure fit
• Concealed stud front for easy access
• Twin-stitched seams for extra durability
• Knee pad pockets to facilitate knee pads
• Premium sew on flame resistant reflective tape

See full description
Specifications for Bizflame Work Hi-Vis Anti-Static Coverall, Yellow/Navy, 4XL, Regular
  • Colour
    Yellow/Navy
  • Size
    4XL
  • MFR Part No.
    BIZ7YNR4XL
  • Material
    Bizflame Pro
  • Closure Type
    Stud
  • Product Type
    Flame Retardant Coveralls
  • Gender
    Unisex
  • Fit
    Regular