CAT III Tyvek 200 White Hooded Coveralls, Type 5/6


£3.99 Inc VAT (20%)

See 3 Product Variants
£3.99

Description

Constructed from durable Tyvek® 200 fabric, these hooded white coveralls offer type 5/6 barrier protection against chemical splash. Made to support user wearability, these coveralls are soft to the touch and allow air to circulate for user comfort during prolonged use.

Features and Benefits
• Elasticated face, wrists, waist, and ankles for user comfort
• 2-piece hood ensures protection regardless of the head's angle
• Yellow external seams for easy visual identification

Standards
• Category III, Type 5 and 6
• EN1073-2 (Protection against radioactive contamination)
• EN1149-1 (Antistatic treatment on the outside)

Feature Attributes

Material:
Tyvek® 200
Colour:
White
Closure Type:
Zipper
Type:
Coverall
Product Type:
Coveralls
Protection Type:
Type 5/6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome