Chemsol Plus Green Boiler Suit With Reflective Tape


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

Chemsol Plus Boilersuit with (elasticated) drawcord hood, zip front, double storm facing (velcro closure) and reflective strip around the chest. It's manufactured from elastomised PVC fabric. Flame retardant to EN533 Index 1 and anti-static to EN 1149-1. Chemical resistance to BS EN465:1995 Type 4 and BS EN466:1995 Type 3.

Feature Attributes

Closure Type:
Hook & Loop
Number of Pockets:
0
Series:
Chemsol Plus
Material:
Polyester
Colour:
Green
MFR Part No.:
CPBH-R
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome