Everyday Female Coverall Bodysuits


Select
Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

Designed with a team of women from our Dickies community, our Women's Everyday Coverall has a perfect and comfortable fit. With an elasticated waist, adjustable cuffs and back pleats, you'll feel free to move so you can get on with the job in hand.
Elasticated waist and adjustable cuffs for extra comfort
Two chest pockets and hip pockets for carrying the essentials
Cargo pocket with space for carrying your phone







Material = Textile
Upper Material = 67% Polyester; 33% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Regular
Calf Width = Not Applicable
Fasting = Button

See full description

Feature Attributes

Upper Material:
67% Polyester, 33% Cotton
Gender:
Women
Fastening Method:
Button
Fit:
Regular
Material:
67% Polyester, 33% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome