Flame Retardant Anti-Static Arc Protection Coverall


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Pionér® by Ballyclare anti-static arc coverall that offers excellent comfort and added protection against static build up and electrical arc in potentially flammable or explosive environments. Pionér® by Ballyclare specialist flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site.
Approved to Module D (was Article 11B); EN ISO 11612 A1, A2, B1, C1, F1; EN 61482-1-2 Class 1; EN 1149-5
Treated flame retardant 350 g/m2 99% cotton / 1% anti-static fabric
One band of 50mm flame retardant reflective tape on sleeves, legs and over shoulders
Elasticated back waist for a better fit and more comfort
Concealed heavy-duty brass two-way front zip with heavy-duty plastic press studs to front zip cover to prevent catching or scratching on equipment
Two front pockets with brass zip, two side pockets with access to undergarments, two back pockets with flap, sleeve pen pocket with flap and leg rule pocket mean you can keep you tools and belongings close at hand
External knee pad pockets allow for easy insertion and removal or knee pads to keep you protected while kneeling or crawling
Inside leg 33" / 83cm
Washable at 60°C and suitable for industrial laundry
33" inside leg length.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome