Pionér® by Ballyclare anti-static coverall with a shorter leg length that offers excellent comfort and added protection against static build up in potentially flammable or explosive environments. Pionér® by Ballyclare specialist flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site.
Approved to EN ISO 11612 A1, A2, B1, C1, F1; EN 1149-5
Treated flame retardant 350 g/m2 99% cotton, 1% anti-static fabric
One band 50mm FR reflective tape on sleeves, legs and over shoulders to keep you seen
Elasticated back waist for comfort and wearer security
Concealed heavy-duty zip with plastic studs to neck reduce the risk of catching or snagging on machinery
Press stud adjuster cuffs for comfort and to reduce the risk of catching or snagging
Two front pockets with brass zip, two side pockets with access to undergarments, two back pockets, sleeve pen pocket with flap and leg rule pocket mean you can keep you personal belongs and tools to hand
Washable at 60°C and suitable for industrial laundry