Flame Retardant Welding Overalls


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Introducing the Weldability SIF Navy Blue Flame Retardant Welding Overall, your ultimate protection against sparks and flames. This durable and comfortable overall is crafted from 100% preshrunk cotton drill with a unique flame-resistant finish, ensuring your safety while you work.
Protect yourself from fire hazards and work in comfort with the Weldability SIF Navy Blue Flame Retardant Welding Overall. Order yours today!

Benefits:
Enhanced safety against sparks and flames.
Long-lasting flame retardancy.
Exceptional comfort and flexibility.
Secure storage of tools and personal items.
Easy access to undergarments.
Professional appearance.

Features:
Certified to EN470-1 EN 531:A B1, C1, E1, and EN 533 standards for flame retardancy.
Withstands over 50 washes without compromising its flame-resistant properties.
Constructed from 330g cotton drill for exceptional durability and comfort.
Elasticated waist for a snug and flexible fit.
Adjustable cuffs for a secure fit and easy removal.
Concealed popper fastening to protect from spatter.
Embroidered logo on right arm and logo tab on breast pocket.
Two hip pockets with covered access points for secure storage of small tools.
Dual compartment pocket on the left breast for storing a 6" rule, pen, and notepad.
Tool loop on the right breast for holding a tape measure, torch, or environment monitor.
Rule pocket on the right leg for holding a 12" rule.

Applications:
Welding
Metalwork
Foundry work
Oil and gas industry
Chemical industry

Ordering Part No.
PV500101 - Weldability SIF Navy Blue Flame Retardant Welding Overall - Small
PV500102 - Weldability SIF Navy Blue Flame Retardant Welding Overall - Medium
PV500103 - Weldability SIF Navy Blue Flame Retardant Welding Overall - Large
PV500104 - Weldability SIF Navy Blue Flame Retardant Welding Overall - Extra Large
PV500105 - Weldability SIF Navy Blue Flame Retardant Welding Overall - XXL
PV500106 - Weldability SIF Navy Blue Flame Retardant Welding Overall - 3XL

See full description

Feature Attributes

Colour:
Navy Blue