FR50 Flame Retardant Coveralls
0
1

FR50 Flame Retardant Coveralls


£72.99 Inc VAT (20%)

See all variants from £72.99

Description

This flame retardant anti static coverall is perfect for the demands of the offshore industry. Constructed with a highly innovative flame-retardant fabric with Hi-Vis reflective tape for enhanced visibility. This garment will last the test of time and survive the riggers of offshore conditions. Meeting all the required EN standards, features include Hi-Vis strips on shoulders, arms and legs, concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has patented knee pad pockets designed with an innovative two tier adjustable system.

Features:
-Flame Retardant
-Anti Static
-Reflective tape on shoulders, sleeves and legs
-Patented knee pad pockets
-Concealed 2 way front brass zip pockets and two front slant chest pockets
-Leg Length: Reg (31"), Tall (33")

Standards:
EN ISO 11612 2008 A1+A2, B1, C1, E2, F1.
EN ISO 11612 2007 Class 2, A 1 + A2.
EN 1149-5.2008.

See full description

Feature Attributes

Fabric Weight:
350 g/m²
Number of Pockets:
2 (Chest Pockets),2 (Front Pockets)
Type:
Coverall
MFR Part No.:
FR50
Closure Type:
Zipper,Stud
Product Type:
Flame Retardant Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome