Fuego Flame Retardant Overalls


Select
Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

350gsm Pyrovatex cotton. The cotton material treatment process with Pyrovatex® is absorbed into the cotton fibres, with proper care the garment will retain its flame retardant properties beyond the useful life of the garment. The treatment process leaves the exterior surface soft and shiny. Concealed front fastening. Action back.
FR tapes in Nordic style.
Inside leg measurements: regular 31".
Colours: red, orange and navy.

Feature Attributes

Type:
Overall
Material:
Cotton
Number of Pockets:
2 (Side Pockets),2 (Back Pockets)
Fabric Weight:
350 g/m²
Closure Type:
Button
Product Type:
Flame Retardant Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome