Hi-Glo 40 Navy/Yellow Freezer Coveralls


£169.99 Inc VAT (20%)

See 5 Product Variants
£169.99

Description

A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric with 340gsm thermally-bonded polyester insulation and reflective tape. 280gsm polyester fleece collar. Elasticated waist and two way zip with high rise padded baffle behind. Leg closed end zips with baffles, two leg pockets and one chest pocket.
Ultimate freezer protection to EN342 standards down to -83.3°C.

Feature Attributes

MFR Part No.:
3955340
Closure Type:
Zipper
Material:
Nylon,Polyester
Type:
Overall
Fabric Weight:
280 g/m²
Series:
Hi-Glo 40
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome