Hi-Vis Shrike Coveralls


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

STYLE: 6600

SIZES: XS - 5XL

FABRIC: 80% polyester/20% Cotton

WEIGHT: 280gsm


• Multi-functional hard wearing work coverall

• Has an internal kneepad pocket

• Available in hi-vis yellow and orange

• Adjustable waistband and cuffs

• Action back for ease of movement

• Part elasticated waist for comfort

• High quality pocket liners for durability

• Covered, full length YKK zip with lifetime warranty

• Multiple pockets including spacious leg pockets

• Triple stitched on all main seams for ultimate strength

• Conforms to: EN ISO 20471 - RIS-3279-TOM (Orange only) - Class 3

• Water-resistance treated finish to repel dirt and fluids

• 2 leg lengths: Regular (32”) and Tall (34”)

See full description

Feature Attributes

Product Type:
Coveralls
Gender:
Unisex
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome