0
1

Maastricht Multi Cotton Retardant Anti-Static Coverall


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

* Concealed front zip fastening with hook and look fastening * 2 chest pockets complete with flap using hook and loop fastening* 2 Side pockets with flap using hook and loop fastening* Back pocket complete with flap using hook and loop fastening* Elastic back panel with flap cover providing freedom of movement* Thigh pocket with flap using hook and loop fastening* Knee pockets* Adjustable cuffs using hook and loop fastening* Reflective piping on front and back* 350 gsm 99% Cotton / 1% Antistatic fibre* Conforms to the following standards:* EN ISO 13688:2013 Protective clothing general requirements* EN ISO 11612:2015 (A1 A2 B1 C1 E3 F1) Protection against heat and flame* EN ISO 14116:2015 (Index 3) Protection against limited flame spread* EN ISO 11611:2015 (A1 + A2 Class 2) Protective clothing for use in welding* EN 13034:2005+A1:2009 Chemical protective clothing (type 6)* EN 1149-5:2008 Anti Static material performance and design requirements* EN 61482-1-2:2009 (Class 1=4kA)- Box arc testing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome