Fabric: 280gsm 80/20 Polyester Cotton, Water & Stain Repellent Finish Features: Two-way YKK Main Zip, Triple Stitched Main Seams, Quadruple Stitched Reflective Tape, 2 x Waist Pockets, Cargo Style Bellowed Leg Pockets with Reflective Piping, Stud-Fastened Adjustable Cuffs, Velcro-Fastened Storm Flap, 2 x Velcro-Fastened Chest Pockets with Hanging Loop & D-Ring, Adjustable Waist Elastication, Stud-Fastened Access to Trouser Pockets, Internal Knee Pad Pockets, Back Pocket with Reflective Piping, Stand Up Collar Reflective Tape: 3M Scotchlite Sizes: S-6XL ISO 20471 Class: 3