Multi-Norm Hi-Vis Yellow/Navy Coveralls


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Manufactured from 99% Cotton, 1% carbon fibre 245g Bizflame multi has been expertly developed to provide hi-vis, flame, welding, electric arc and anti-static protection. This advanced tecnology fabric is worn with confidence by thousands of workers across a range of industries.

Features:
-Constructed with highly innovative Bizflame Multi fabric
-Offers protection against multiple risks including exposure to heat, fire, chemicals, electrical arcs and welding
-Twin-stitched Hi-Vis strips on chest, arms, shoulders and legs
-Concealed 2-way front brass zip, two concealed front chest pockets with piping detail, concealed side access pockets, hip pockets and rule pocket
-Patented knee pad pockets designed with an innovative two tier adjustable system

Feature Attributes

Fabric Weight:
245 g/m²
Type:
Coverall
Standards Met:
EN ISO 11611,EN13034,EN ISO 11612,EN1149,EN ISO 20471
Colour:
Navy Blue/Yellow
Closure Type:
Stud
Number of Pockets:
9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome