Redhawk Coverall Mens Bodysuit


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

The Redhawk Coverall is a classic utility one-piece with multiple pockets for organising your tools. This smart boiler suit leaves space for inserting your knee pads for extra safety when you're on site.
Double pencil pocket on sleeve for small extras
Two way zippered front with studded placket for easy changing
Bottom loading pockets for your knee pads
Two zippered chest pockets and two side pockets for stashing the essentials.






Material = Textile
Upper Material = 65% Polyester; 35% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Regular
Calf Width = Not Applicable
Fasting = Zip

See full description

Feature Attributes

Upper Material:
65% Polyester/35% Cotton
Colour:
Rain Forest
Material:
65% Polyester/35% Cotton
Gender:
Men
Fastening Method:
Zip
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome