Trade Coverall


£41.99 Inc VAT (20%)

See all variants from £41.99

Description

Our Trade Coveralls offer the ultimate in comfort and protection. Winning features include twin stitching throughout, YKK full length zip with studded overflap, concealed stud fastening at cuff and ankle, reinforced hem on bottom of both legs, top loading reinforced oxford polyester knee pad pockets with an elastication action back for ease of movement. Hi-visibility piping for added security and protection. 65% polyester, 35% cotton 245gsm
Oxford fabric reinforced hem on bottom of both legs
Front YKK concealed zip with studded overflap
Two chest pockets with velcro flaps
Two side pockets
Concealed stud fastening at cuff and ankle
Top loading reinforced oxford polyester knee pad pockets
Action back with side elastication for movement
Hi-visibility piping
JCB branding

See full description

Feature Attributes

Product Type:
Coveralls