0
1

White Coveralls, Hooded


Select
£6.49 Inc VAT (20%)
Up to 9.5% off


See all variants from £6.49

Description

Disposable lightweight coverall produced from spun-bonded polypropylene with an outer breathable film to protect workers from hazardous substances or sensitive products and processes from contamination.

Features and Benefits
• Lightweight spun-bonded polypropylene material with outer breathable film for comfort and safety
• Innovative gusset area and comfort back panel for users comfort
• Designed with taped sealing on storm flap for additional protection
• Thumb loop arm protection to ensure remains in place when arm is raised
• Elasticated three piece hood construction that provides added durability, comfort and optimum fit
• Secure elasticated fit to ankles and wrists, preventing movement

Typical Applications
• Agriculture
• Clean Room
• Electronics
• Hazardous Material
• Biological Hazards
• Handling
• Paint Spraying
• Printing
• Chemical Handling

Notes
• Colour:White

See full description

Feature Attributes

Number of Pockets:
0
Type:
Coverall
Colour:
White
MFR Part No.:
S2BH
Material:
Polypropylene
Product Type:
Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome